Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 1/4In, 4FL, Single, 2-1/2
Mfr # 206-001137
Zoro # G8172026
product price: $17.63
/ea
$17.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 1/4"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-001137
- Zoro # G8172026
- UPC # 888226019682
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 1/2 in |
Milling Diameter | 1/4" |
Length of Cut | 3/4 in |
Milling Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/4 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT PLIER 10"" FENCE DIAMOND (193410CVN)
- YANKEE Chucking Reamer, 0.3135 In., 6 Flute, HSS (333-0.3135)
- HHIP 9 Piece T-Shape Torx? Key Set, 7900-0001 (7900-0001)
- J.W. WINCO GN5334-40-M8-40 Hand Knob (8N40E15)
- ZORO SELECT End Mill, 3 Flutes, Bright (222-888881)
- ZORO SELECT Carbide End Mill, 5.0mm, 4FL, Single (206-001350B)
- ZORO SELECT End Mill, 7/16 in.4 Flutes, TiN (206-001191)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiCN (206-001132)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single (202-001130)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Double (236-001085)
- YG-1 TOOL CO HSS End Mill, Sngl, 3/16x3/8x7/16x2-5/16in (01043)
- Zoro Select End Mills