Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 1/4In, 4FL, Double
Mfr # 236-001085
Zoro # G8269064
product price: $27.29
/ea
$27.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 236-001085
- Zoro # G8269064
- UPC # 888226039772
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Milling Dia. | 1/4 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1/2 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Brown and Sharpe Tip, Carbide, 0.04X1-7/16 (Z6645)
- 3M Riveter Hand Big Daddy (M39010)
- HHIP 9/16" 1/2-13 T-Slot Nut (3900-1204)
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (99907-12)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single (203-001150)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (206-602566)
- ZORO SELECT End Mill, 2 Flutes, Bright (221-888881)
- ZORO SELECT Carbide End Mill, 6.0mm, 4FL, Single, 63.0mm (206-001360B)
- ZORO SELECT Carbide End Mill, 1/8In, 4F, Single, 2-1/4In (215-001004)
- ZORO SELECT Carbide End Mill, 7/16In, 4FL, Single, 2-3/4 (206-602983)
- GWS TOOL GROUP 316835 End Mill (316835)
- Zoro Select End Mills