Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 1/4In, 4FL, Double
Mfr # 236-001080
Zoro # G8317626
$20.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/4"
- Overall Length 2 1/2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 236-001080
- Zoro # G8317626
- UPC # 888226039727
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/4" |
Overall Length | 2 1/2 in |
Length of Cut | 1/2 in |
Milling Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/4 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (48325)
- PROTO 1" Drive Deep Impact Socket Set, SAE, 11 pcs (J76111)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 6Pt., 1 1/8" (14580)
- MORSE Band Saw Blade, 13 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Matrix II Series (ZWEG083C812MAT-13' 0)
- ZORO SELECT End Mill, 2 Flutes, Bright (221-888881)
- ZORO SELECT Carbide End Mill, 1/64In, 2FL, Single (204-001000)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 5In (215-001083)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (203-001062)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single (203-001150)
- ZORO SELECT Carbide End Mill, 3/16In, 2FL, Single, 2In (204-001100)
- HOLEX Solid Carbide Square End Mill, 6 mm, TiAlN Coated (202760 6)
- Zoro Select Carbide End Mills