Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 1/4In, 2FL, Single
Mfr # 216-001020
Zoro # G7999205
product price: $31.63
/ea
$31.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/4"
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 216-001020
- Zoro # G7999205
- UPC # 888226025775
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4 in |
Milling Diameter | 1/4" |
Length of Cut | 1 1/2 in |
Shank Dia. | 1/4 in |
Milling Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 1/4 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, 5/16"-18 Die Thread, 1" W (2703200)
- HHIP MT4 SUPEr-Duty High Performance Live Center (3900-6076)
- VERMONT GAGE Pin Gage, Plus, 0.089 In, Black (911108900)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-3/4" Black (1184B)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 4In (206-001239)
- ZORO SELECT End Mill, 2 Flutes, TiCN (221-888882)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, MLT (284-000245)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203A)
- ZORO SELECT Carbide End Mill, 5/32In, 4FL, Single, 3In (218-001008)
- ZORO SELECT Carbide End Mill, 1/8In, 4F, Single, 2-1/4In (215-001004)
- OSG Carbide End Mill, 5/8 in. dia., 5/8 in Cut (415-6251)
- Zoro Select End Mills