Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 1/4In, 2FL, Single
Mfr # 202-001130
Zoro # G9075787
product price: $12.41
/ea
$12.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/4"
- Overall Length 2 in
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 202-001130
- Zoro # G9075787
- UPC # 888226009140
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/4" |
Overall Length | 2 in |
Length of Cut | 1/2 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 1/4 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Cordless 5-in-1 Electric Staple Gun (ET501C)
- PROTO 10 in Straight Jaw Tongue and Groove Pliers Serrated, Plastic Grip (J260SGXL)
- MAKITA Impact XPS T25 Torx 2" Power Bit, PK15 (E-01074)
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 7/8x16 In (48-20-4087)
- ZORO SELECT Carbide End Mill, 1In, 4FL, Single, 4In (206-001260)
- ZORO SELECT End Mill, 7/16 in.4 Flutes, TiN (206-001191)
- ZORO SELECT Carbide End Mill, 5/32In, 4FL, Single, 3In (218-001008)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 3In (215-001023)
- ZORO SELECT End Mill, 3 Flutes, Bright (222-888881)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, TiN (206-001201)
- GS TOOLING 3/4 3-Flute High Helix Soild Carbide End Mill TiAlN Coated (102441)
- Zoro Select Carbide End Mills