Shop All Ball End Mills
Zoro Select
Carbide End Mill, 13/64In, 2FL, Double
Mfr # 240-031065
Zoro # G8253962
original price:
$40.52
21% off
new price: $32.00
/ea
$32.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 13/64"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 240-031065
- Zoro # G8253962
- UPC # 888226041317
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 13/64" |
Length of Cut | 1/2 in |
Shank Dia. | 1/4 in |
Milling Dia. | 13/64 in |
Overall Length | 2.5 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 13/64 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5012)
- J.W. WINCO GN507-8-M6 T-Nut Zinc (507-8-M6)
- IRWIN IRWIN® 9 in 1 Multi-Tool Screwdriver (2051100)
- GRAY TOOLS 2-3/4" Striking Face Box Wrench, 45° Offset Head (66888)
- ZORO SELECT End Mill, 1/16 in.2 Flutes, TiN (219-001021)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, TiCN (223-001112)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18B2 (CEM18B2)
- ZORO SELECT Carbide End Mill, 2in, CEM532B4 (CEM532B4)
- ZORO SELECT End Mill, 1/2 in.2 Flutes, TiN (221-001115)
- ZORO SELECT Carbide End Mill, 3/32In, 4FL, Single, 1-1/2 (223-001010)
- HARVEY TOOL 0.118in. 3 mm Cutter dia x 0.177in. Length of Cut x 1.42in. Reach Carbide Ball End Mill, 3 Flutes (35605)
- Zoro Select Ball End Mills