Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 13/64In, 2F, Single, 2-1/2
Mfr # 204-001114
Zoro # G8179272
product price: $19.34
/ea
$19.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 13/64"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 204-001114
- Zoro # G8179272
- UPC # 888226012447
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 13/64" |
Length of Cut | 5/8 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Milling Dia. | 13/64 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 13/64 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 5/8 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Ratchet, Cordless, 2.2 lb, 12V DC, Battery (DCF503B/DCB124)
- VESSEL NECK TORSION Rib-Reinforced Power Bit PH (RTPH2150P1)
- J.W. WINCO Vibration Mount, 2 Threaded Studs, 1.50" Dia, .75"H, 5/16-18 Thread (351.1-38-19-5/16-55)
- WESTWARD General Purpose File Set, Ergonomic, 3 PC (1NFK6)
- ZORO SELECT End Mill, 3/16 in.3 Flutes, TiCN (205-001112)
- ZORO SELECT Carbide End Mill, 7/64In, 4FL, Single, 1-1/2 (206-001050)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001200)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2-1/2 (215-001015)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (206-001177)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, TiN (218-001083)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Long w/Corner Radius ALTIN Coated (5454163)
- Zoro Select End Mills