Shop All Ball End Mills
Zoro Select
Carbide End Mill, 13/32In, 4F, Single, 2-3/4
Mfr # 223-001117
Zoro # G8446304
$50.02
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 13/32"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 223-001117
- Zoro # G8446304
- UPC # 888226033657
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 13/32" |
Length of Cut | 1 in |
Shank Dia. | 7/16 in |
Overall Length | 2.7 in |
Milling Dia. | 13/32 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 13/32 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, 5/8"-24, Plug, 6 Flutes, UNEF (1681300)
- WESTWARD 3/4 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide (21WN11)
- UNCOMMON THREADS Utility Pouch Blk (3061-0100)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 3.00mm (47259)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (223-001066)
- ZORO SELECT End Mill, 1/16 in.2 Flutes, TiN (219-001021)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B2 (CEM38B2)
- ZORO SELECT Carbide End Mill, 1/16In, 2FL, Single, 1-1/2 (219-001020)
- ZORO SELECT Carbide End Mill, CEM132B4TIALN (CEM132B4TIALN)
- ZORO SELECT Carbide End Mill, 2in, CEM964B4 (CEM964B4)
- MICRO 100 Carbide End Mill, 0.8 mm, Cut 0.8 mm, 2 FLT (SFBM-008-8X)
- Zoro Select End Mills