Shop All Ball End Mills
Zoro Select
Carbide End Mill, 1/2In, 4FL, Single, 6In
Mfr # 229-001068
Zoro # G8188275
product price: $126.24
/ea
Free Shipping & Returns
$126.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 229-001068
- Zoro # G8188275
- UPC # 888226037235
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 3 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Overall Length | 6 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Ball End Mill, 1/2 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Gear Housing Cover (2605500056)
- SPEEDAIRE Pistol Grip Air Gun, 4-3/8" Extension (52KD71)
- J.W. WINCO DIN653-M6-25-NI Flat Knurled Thumb Screw (6N25F48S)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 20 Drill Size, Wire, 0067 Drill (480N020)
- ZORO SELECT Ball End Mill, 1/4" Dia, Carbide (283-250760D)
- ZORO SELECT Carbide End Mill, 3/32In, 4FL, Single, 1-1/2 (223-001010)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (223-001066)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (223-001116)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2In (223-001040)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (220-001043)
- MELIN TOOL CO End Mill, Ball, Die Sinker, 1/8" x 5/16 (AMGDS-804-10B)
- Zoro Select Ball End Mills