Shop All Ball End Mills
Zoro Select
Carbide End Mill, 1/2In, 4FL, Single, 4In
Mfr # 226-001059
Zoro # G8299322
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 226-001059
- Zoro # G8299322
- UPC # 888226114301
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 1 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 4 in |
Milling Dia. | 1/2 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN 5-PC Step Drill Bit Set HSS Hardened Titanium Coated Surface (75879)
- PERFORMANCE TOOL Slotted 3/8 In X 8 In Screwdriver Screwdriver 3/8, W30992 (W30992)
- VESSEL MEGADORA JAWSFIT Screwdriver 8PC. Set (9008EVA)
- STEELMAN Impact Extension, 1/2 in, 24 in. L (79994)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 4In (223-001150)
- ZORO SELECT Carbide End Mill, 2in, CEM964B4 (CEM964B4)
- ZORO SELECT Ball End Mill, Uncoated, 1.000" Shank dia. (BNAS31000)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (223-001020)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2TIALN (CEM516BL2TIALN)
- ZORO SELECT Ball End Mill, 1/8" Dia, Carbide (283-125510D)
- MICRO 100 Ball End Mill, nACRo, 2" L, Carbide (BEF-062-550)
- Zoro Select Ball End Mills