Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 1/2In, 4FL, Single, 4In
Mfr # 215-001067
Zoro # G8048153
product price: $73.38
/ea
$73.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 4 in
- Milling Diameter 1/2"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 215-001067
- Zoro # G8048153
- UPC # 888226025171
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4 in |
Milling Diameter | 1/2" |
Length of Cut | 2 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP Rubber Grout Float, 12 x 4 In (10070)
- MILWAUKEE TOOL Hole Saw Arbor, 3/8, 1/2-20 Thread (49-56-7010)
- VESSEL Impact Ball Torsion Bit Set In Case 30+1 P (VESIB31P02U)
- TITAN Hex Bit Socket, 1/4" Drive, 4mm, Chrome (15604)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (206-001170)
- ZORO SELECT Carbide End Mill, 5/8In, 4FL, Single, 3-1/2 (206-001226)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, TiN (206-001201)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (206-602835)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single (203-001153)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001207)
- MICRO 100 Carbide End Mill, 5/64, Cut 5/32, 3 FLT (SEM-078-03)
- Zoro Select Carbide End Mills