Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 1/2In, 4FL, Single, 4In
Mfr # 215-001059
Zoro # G8325554
product price: $56.48
/ea
$56.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/2"
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 215-001059
- Zoro # G8325554
- UPC # 888226025133
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4 in |
Milling Diameter | 1/2" |
Length of Cut | 1 1/2 in |
Milling Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Electronic Flex Head Torque Wrench 12.5-250 ft-lbs (J6014EFX)
- KRAFT TOOL Wide London Brick Trowel w/Wood H, 10 (BL723)
- GEARWRENCH 1/2" Drive Impact Extension 10" (84644)
- CHICAGO PNEUMATIC CUT OFF TOOL 2-7/8"20000RPM (CP861)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 5In (215-001083)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (206-001137)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 4In (218-001020)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 4In (218-001015)
- ZORO SELECT Carbide End Mill, 3/32In, 4FL, Single, 1-1/2 (206-001044)
- ZORO SELECT Carbide End Mill, 21/64In, 4F, Single, 2-1/2 (206-001154)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1/2 Cut L (31573)
- Zoro Select End Mills