Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 1/2In, 4FL, Single, 4In
Mfr # 215-001056
Zoro # G7996624
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/2"
- Overall Length 4 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 215-001056
- Zoro # G7996624
- UPC # 888226025102
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/2" |
Overall Length | 4 in |
Length of Cut | 1 1/2 in |
Milling Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-14 NPS HSS 5 Flute Straight Pipe Tap (DWT64120)
- BONDHUS 43299 5/32-5/8-Inch 2-Inch Prohold Socket Bits With Sockets, Set Of 9 (43299)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 34-Piece 1/4 - 1 in., 6 - 24 mm (WCB95302)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Carbide End Mill, 9/16In, 2FL, Single, 3-1/2 (204-001212)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Double (236-001080)
- ZORO SELECT Carbide End Mill, 12.0mm, 4FL, Single (206-001420)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single (203-001200)
- ZORO SELECT Carbide End Mill, 1In, 4FL, Single (215-001090)
- ZORO SELECT Carbide End Mill, 6.0mm, 4FL, Single, 63.0mm (206-001360B)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (07584TF)
- Zoro Select Carbide End Mills