Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 1/2In, 4FL, Single, 3In
Mfr # 206-001207F
Zoro # G8638856
product price: $51.53
/ea
$51.53
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 3 in
- Milling Diameter 1/2"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-001207F
- Zoro # G8638856
- UPC # 888226187817
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 in |
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/2 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Weldon Flat, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO ALQR20-DC Alum Heavy Duty Dual Clamp Tripod (01-ALQR20-DCB)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1/2 (C12183)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (6FPB)
- IRWIN 6" L x Nail Embedded Wood Cutting Recip Saw Blade, 6in, 6Tpi, Bulk (372656BB)
- ZORO SELECT Carbide End Mill, 3/16In, 2FL, Single, 2In (204-001100)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2In (206-602445)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiCN (206-001132)
- ZORO SELECT Carbide End Mill, 12.0mm, 4FL, Single (206-001420B)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Double, 3In (236-001124)
- ZORO SELECT Carbide End Mill, 7/16In, 4FL, Single, 4In (215-001053)
- MICRO 100 Carb End Mill, 18.00mm, 2FL, CC, Uncoated (GELM-180-2)
- Zoro Select Carbide End Mills