Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 1/2In, 4FL, Single, 3In
Mfr # 206-001207
Zoro # G8353414
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/2"
- Overall Length 3 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-001207
- Zoro # G8353414
- UPC # 888226020190
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/2" |
Overall Length | 3 in |
Length of Cut | 1 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Slide Hammer Puller, 5 lb Wt, 27 In L (23KX54)
- DREMEL SS Brush, 1/2in. dia., 1-3/4in. L, PK2 (531-02)
- CRESCENT H.K. PORTER 25-1/2" Shear Type Hand Operated Cutter (0290FCS)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.188in (111218800)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203A)
- ZORO SELECT Carbide End Mill, 6.0mm, 4FL, Single, 63.0mm (206-001360)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (218-001003)
- ZORO SELECT Carbide End Mill, 5.0mm, 4FL, Single (206-001350B)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 4In (206-001239)
- ZORO SELECT Carbide End Mill, 9/16In, 4FL, Single, 3-1/2 (206-001210)
- OSG Carbide End Mill, 1/16in dia, 1/16in Cut L (447100111)
- Zoro Select End Mills