Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 1/2In, 4FL, Single, 3In
Mfr # 206-001203F
Zoro # G8638847
product price: $53.10
/ea
$53.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/2"
- Overall Length 3 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-001203F
- Zoro # G8638847
- UPC # 888226204163
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/2" |
Overall Length | 3 in |
Length of Cut | 1 1/4 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Weldon Flat, Length of Cut 1 1/4 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 17mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-17)
- POWERMATE VX Impact Wrench, 3/8in. (024-0243CT)
- MECHANICS TIME SAVERS Mechanics Time Savers MTS-LAS12SO 0.5 in. Lock-a-Socket SAE Drive - Orange (MTS-LAS12SO)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.070in (111207000)
- ZORO SELECT Carbide End Mill, 9/16In, 2FL, Single, 3-1/2 (204-001212)
- ZORO SELECT Carbide End Mill, 1/2In, 2FL, Single (202-001200)
- ZORO SELECT End Mill, 7/16 in.4 Flutes, TiN (206-001191)
- ZORO SELECT Carbide End Mill, 3/32In, 4FL, Single, 1-1/2 (206-001040)
- ZORO SELECT End Mill, 3/16 in.4 Flutes, TiCN (206-001102)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single (203-001170)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End TICN Coated (5464206)
- Zoro Select Carbide End Mills