Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 1/2In, 4FL, Double
Mfr # 239-001100
Zoro # G8410385
product price: $72.24
/ea
$72.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 4 in
- Milling Diameter 1/2"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 239-001100
- Zoro # G8410385
- UPC # 888226040556
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4 in |
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Weldon Flat, Length of Cut 1 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Slide Knife (EP-265)
- MORSE Master Cobalt-44-7/8 in Premium Portable Band Saw Blade, 44-7/8 in L, 1/2 in W x 0.02 in Thk, 14/18 (ZWEP441418MC)
- OSG Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Bright (1226800)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224ESB)
- ZORO SELECT Carbide End Mill, 1In, 4FL, Single, 6In (218-001090)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 4In (218-001020)
- ZORO SELECT Carbide End Mill, 6.0mm, 4FL, Single, 63.0mm (206-001360B)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single (203-001133)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single, 2-1/2 (206-001153)
- ZORO SELECT Carbide End Mill, 3/32In, 4FL, Single, 1-1/2 (206-001044)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 3In (215-001040)
- Zoro Select Carbide End Mills