Shop All Ball End Mills
Zoro Select
Carbide End Mill, 1/2In, 2FL, Single, 6In
Mfr # 227-001054
Zoro # G8187751
product price: $102.90
/ea
Free Shipping & Returns
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 227-001054
- Zoro # G8187751
- UPC # 888226036450
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 3 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Overall Length | 6 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Ball End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Precision Blade, Safety, White, PK4 (10536)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-10 Tip, 1 7/32 in L (54TN31)
- DEFENSEGUARD Industries Inc 57601 Electrical Plug Crowfoot 30 & 50A 250V (DE438001)
- ZORO SELECT Carbide End Mill, 3/8In, 2FL, Single, 2-1/2 (221-001090)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single, 2-1/2 (221-001060)
- ZORO SELECT Carbide End Mill, 2-1/4 in, CEM18BL2 (CEM18BL2)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 6In (229-001047)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B2 (CEM38B2)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiN (223-001021)
- OSG End Mill, Carbide, TiAlN, 3/8, 4 FL, Ball End (404-3750-BN11)
- Zoro Select Ball End Mills