Shop All Ball End Mills
Zoro Select
Carbide End Mill, 1/2In, 2FL, Single, 6In
Mfr # 227-001053A
Zoro # G8280921
Free Shipping & Returns
$98.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 227-001053A
- Zoro # G8280921
- UPC # 888226036443
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 1 1/2 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Overall Length | 6 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI SG-ESS Stub Length Drill - 29/64in (1245590)
- RIDGID Diehead, Cmpl 00Rb 3/8 Nc (37620)
- WESTWARD #58 1-5/8" Cobalt 135 Deg. Jobber Length Drill Bit (5PME9)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305073)
- ZORO SELECT End Mill, 1/4 in.2 Flutes, TiCN (221-001059)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single, 1-1/2 (221-001020)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 4In (223-001150)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single, 2-1/2 (221-001062)
- ZORO SELECT Carbide End Mill, 2-1/4 in, CEM18BL2 (CEM18BL2)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (223-001020)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia, Overall Length: 1-1/2" (BEF-075-400-3)
- Zoro Select End Mills