Shop All Ball End Mills
Zoro Select
Carbide End Mill, 1/2In, 2FL, Single, 4In
Mfr # 224-001060
Zoro # G8049124
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 224-001060
- Zoro # G8049124
- UPC # 888226034937
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 2 in |
Shank Dia. | 1/2 in |
Overall Length | 4 in |
Milling Dia. | 1/2 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading Metric M16x2 (404932)
- STARRETT Center Punch (264D)
- MITUTOYO 12 to 18/.001" O. Mic I/A (104-201)
- J.W. WINCO GN506-8-M6 T-Nut Zinc (506-8-M6)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (220-001043)
- ZORO SELECT End Mill, 1/4 in.2 Flutes, TiCN (221-001059)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2In (223-001040)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2 (CEM516BL2)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiN (223-001021)
- ZORO SELECT Carbide End Mill, 2in, CEM532B4 (CEM532B4)
- OSG End Mill, Carbide, WXL, 2.0mm, 2 FL, Ball End (3112120)
- Zoro Select Ball End Mills