Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 1/2In, 2FL, Single
Mfr # 202-001200
Zoro # G7938077
product price: $36.51
/ea
$36.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/2"
- Overall Length 2 1/2 in
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 202-001200
- Zoro # G7938077
- UPC # 888226009416
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/2" |
Overall Length | 2 1/2 in |
Length of Cut | 5/8 in |
Shank Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/2 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/8 in, Overall Length 2 1/2 in, Shank Dia. 1/2 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 6" Machine Vise with Stationary Base (11696)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 1.89 In, 6.46 (225-UR)
- WESTWARD Transfer Punch, 3/32 In Tip, 4-7/8 In L (22N787)
- VAUGHAN 36 in L Replacement Sledge Hammer Handle, For 20 lb - 24 lb Head (67393)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001207F)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 4In (218-001019)
- ZORO SELECT Carbide End Mill, 10.0mm, 4FL, Single (206-001402)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, TiCN (206-001176)
- ZORO SELECT Carbide End Mill, 5.0mm, 4FL, Single (206-001350B)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 3In (218-001013)
- MICRO 100 Carbide End Mill, 0.2 mm, Cut 0.4 mm, 2 FLT (RMEM-002-2)
- Zoro Select Carbide End Mills