Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 1/2In, 2FL, Double
Mfr # 234-001120
Zoro # G8438193
product price: $50.11
/ea
$50.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/2"
- Overall Length 3 in
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 234-001120
- Zoro # G8438193
- UPC # 888226038997
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/2" |
Overall Length | 3 in |
Length of Cut | 5/8 in |
Milling Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/8 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS D High Speed Steel Adjustable Blade Reamer (21/32-25/32) (2006-9181)
- JET-KLEEN LIMITED Safe Personnel Blow-off & Drying System (JKL-115-S)
- WESTWARD 1/4 in Drive, 9/32" Hex SAE Socket, 6 Points (53YR23)
- PRIMELINE TOOLS Cabinet Knob Backplate, 2-13/16 in. Outside Diameter, Stamped Steel (5 Pack) (MP9202)
- ZORO SELECT Cor. Rad. End Mill, 1/64" CR, Carbide (283-314000D)
- ZORO SELECT Carbide End Mill, 10.0mm, 4FL, Single (206-001400)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 5In (215-001083)
- ZORO SELECT End Mill, 5/16 in.4 Flutes, Bright (284-000152)
- ZORO SELECT Carbide End Mill, 1/2In, 2FL, Single (202-001200)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001207)
- ZORO SELECT End Mill, 1/2 3FL 42 SPNF, 1-1/4 LOC SQ (273-501250)
- Zoro Select Carbide End Mills