Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 12.0mm, 4FL, Single
Mfr # 206-001420B
Zoro # G7907785
product price: $50.76
/ea
$50.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 12.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-001420B
- Zoro # G7907785
- UPC # 888226125871
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 12.00mm |
Length of Cut | 25.00 mm |
Shank Dia. | 12.00 mm |
Overall Length | 76.00 mm |
Neck Dia. | 0 in |
Milling Dia. | 12.00 mm |
Neck Length | 0 in |
Description
Square End Mill, 12.00 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 25.00 mm, Overall Length 76.00 mm, Shank Dia. 12.00 mm, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 10mm Hex Metric Socket, 6 Points (J5010MH)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030D)
- KIPP Pull Handle A=120, L=130, H=45, Aluminum Black Matt And Anodized, D=M05 (K0205.12001)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (81259CRD)
- ZORO SELECT Carbide End Mill, 8.0mm, 4FL, Single, 63.0mm (206-001380B)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (206-001137)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001200)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (206-602572)
- ZORO SELECT Carbide End Mill, 3.0mm, 4FL, Single (206-001314)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, TiCN (206-001176)
- KODIAK CUTTING TOOLS 0.040 Carbide Endmill 4 Flute Micro w/Corner Radius (5519734)
- Zoro Select Carbide End Mills