Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 12.0mm, 4FL, Single
Mfr # 206-001420
Zoro # G8368701
product price: $42.21
/ea
$42.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 76.00 mm
- Milling Diameter 12.00mm
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-001420
- Zoro # G8368701
- UPC # 888226020978
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 76.00 mm |
Milling Diameter | 12.00mm |
Length of Cut | 25.00 mm |
Dimension Type | Metric |
Milling Dia. | 12.00 mm |
Shank Dia. | 12.00 mm |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 12.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 25.00 mm, Overall Length 76.00 mm, Shank Dia. 12.00 mm, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Double Square, 6 In, 2 Pc (13C)
- WERA Bit Holder, Universal, Quick Release (05071100001)
- SURTEK Octagonal 3-pound forged hammer (MARR3X)
- MITUTOYO Micrometers, Inside, I.R. 8-20/.001" (141-121)
- ZORO SELECT End Mill, 3 Flutes, Bright (222-888881)
- ZORO SELECT Carbide End Mill, 1/8In, 4F, Single, 2-1/4In (215-001004)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Double (239-001100)
- ZORO SELECT Carbide End Mill, 6.0mm, 4FL, Single, 63.0mm (206-001360)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 4In (206-001239)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single, 2-1/2 (206-001150)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 2 FLT (SBMM-080-240)
- Zoro Select End Mills