Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 12.0mm, 2FL, Single
Mfr # 204-001420B
Zoro # G8257006
product price: $50.76
/ea
$50.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 12.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 204-001420B
- Zoro # G8257006
- UPC # 888226162142
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 12.00mm |
Length of Cut | 25.00 mm |
Shank Dia. | 12.00 mm |
Overall Length | 76.00 mm |
Milling Dia. | 12.00 mm |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 12.00 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 25.00 mm, Overall Length 76.00 mm, Shank Dia. 12.00 mm, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3FluteSpiralPointedPlugDinLenAnshShankTinCoatedTapMultiPurpose (L4563)
- MILWAUKEE TOOL 5-3/8" 36T Fine Finish Circular Saw Blade (48-40-0524)
- GS TOOLING 5/32" TG100 Collets (334429N)
- KNIPEX QuickSet Water Pump Pliers, 12" Cobra Qu (87 21 300)
- ZORO SELECT Carbide End Mill, 3/16In, 2FL, Single, 2In (204-001100)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single (203-001240)
- ZORO SELECT Carbide End Mill, 5/16In, 2FL, Double (234-001090)
- ZORO SELECT Cor. Rad. End Mill, 1/32" CR, Carbide (282-914125D)
- ZORO SELECT Carbide End Mill, 15/64In, 4FL, Single (203-001128)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 4In (218-001020)
- ZORO SELECT Carbide End Mill, 1/2In, 2FL, Single (202-001203)
- Zoro Select Carbide End Mills