Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 12.0mm, 2FL, Single
Mfr # 204-001420
Zoro # G7983674
product price: $42.21
/ea
$42.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 12.00mm
- Overall Length 76.00 mm
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 204-001420
- Zoro # G7983674
- UPC # 888226012812
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 12.00mm |
Overall Length | 76.00 mm |
Length of Cut | 25.00 mm |
Shank Dia. | 12.00 mm |
Dimension Type | Metric |
Neck Dia. | 0 in |
Milling Dia. | 12.00 mm |
Neck Length | 0 in |
Description
Square End Mill, 12.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 25.00 mm, Overall Length 76.00 mm, Shank Dia. 12.00 mm, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #28 Concave Blade, Concave Utility Blade Hobby Replacement 5pcs, 12pk. (20028)
- PIG Pig Water-Repellent, Oil-Absorbent, Lightweight Mat Pad, 15"X20" (NPG26100)
- PRECISION TWIST DRILL R18B HSS Steam Oxide 135D NAS907B JD N21 N21 (R18BN21)
- MILWAUKEE TOOL SDS-PLUS SLEDGE 1-1/2" Scaling Chisel (48-62-6056)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Double (236-001080)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single, 2-1/2 (206-001150)
- ZORO SELECT Carbide End Mill, 5/8In, 4FL, Single, 3-1/2 (206-001226)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single (203-001200)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Double (234-001044)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001207)
- ZORO SELECT Carbide End Mill, 8.0mm, 4FL, Single, 63.0mm (206-001380B)
- Zoro Select Carbide End Mills