Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 1/16In, 4FL, Single, 1-1/2
Mfr # 206-001020
Zoro # G9507906
product price: $7.57
/ea
$7.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1/4 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-001020
- Zoro # G9507906
- UPC # 888226018678
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1/4 in |
Milling Diameter | 1/16" |
Dimension Type | Fractional Inch |
Milling Dia. | 1/16 in |
Overall Length | 1 1/2 in |
Shank Dia. | 1/8 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/4 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Inner Disc Flange (43-34-0935)
- DRILL AMERICA m24x2 Carbon Steel Hex Die (DWTMHX24X2)
- BESSEY 24 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth (KRE3524)
- VIBRASYSTEMS Vibra Systems - Easy Cut Antivibration Neoprene Rubber Pad 12in x 12in Cut Size (ECRMP 121234)
- ZORO SELECT Carbide End Mill, 1/16In, 4FL, Single, 1-1/2 (206-001027)
- ZORO SELECT Carbide End Mill, 2-1/2 in, GM38F4 (GM38F4)
- ZORO SELECT Carbide End Mill, 3in, GMA12F3 (GMA12F3)
- ZORO SELECT Carbide End Mill, 3in, GM38FL5 (GM38FL5)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18F3TIALN (CEM18F3TIALN)
- ZORO SELECT Carbide End Mill, 4in, CEM34F4TICN (CEM34F4TICN)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5-TA TiAlN 1/2x1/2x2x4 (C80442)
- Zoro Select High Performance Carbide End Mills