Shop All Ball End Mills
Zoro Select
Carbide End Mill, 1/16In, 2FL, Single, 1-1/2
Mfr # 221-001008AA
Zoro # G9075866
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/16"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 221-001008AA
- Zoro # G9075866
- UPC # 888226029360
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/16" |
Length of Cut | 1/4 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/16 in |
Overall Length | 1.5 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K1 Aluminum Hobby Knife, Safety Cap and 5 Asst. Heavy Duty Blades 12pk (19002)
- RIDGID Adapter, 1/4 In (E-730)
- KRAFT TOOL Holder, Mud Pan, 12in., Durable Aluminum (DW207)
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, M8 Thread Size, 2" Dia., Thru Tap (GNH5-HEXRT5----)
- ZORO SELECT Ball End Mill, 1/8" Dia, Carbide (283-125510D)
- ZORO SELECT End Mill, 1/16 in.2 Flutes, TiN (219-001021)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 4In (229-001024)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B4 (CEM38B4)
- ZORO SELECT Carbide End Mill, 4in, CEM14BXL2 (CEM14BXL2)
- ZORO SELECT Carbide End Mill, 3/8In, 2FL, Single, 2-1/2 (221-001090)
- CLEVELAND 4-Flute Carbide HP VI Ball Nose End Mill Cleveland CEM-V-4B-TA AP/MAX 1/2"x1/2"x1"x3" (C80115)
- Zoro Select End Mills