Shop All Ball End Mills
Zoro Select
Carbide End Mill, 11/64In, 2FL, Single, 2In
Mfr # 221-001034
Zoro # G8306042
$13.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 11/64"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 221-001034
- Zoro # G8306042
- UPC # 888226029643
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 11/64" |
Length of Cut | 9/16 in |
Shank Dia. | 3/16 in |
Milling Dia. | 11/64 in |
Overall Length | 2 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Ball End Mill, 11/64 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 1-1/2in. (CTS235)
- DE-STA-CO Toggle Clamp, Hold Down, 150 Lbs, SS (305-USS)
- PROTO 3/8 in Drive Impact Socket 13 mm Size 6 pt Deep Depth, Black Oxide (J7013M)
- HHIP 3/4-10 X 5" Long Alloy Steel Stud (3436-3748)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 4In (223-001150)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single, 1-1/2 (221-001020)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (223-001028)
- ZORO SELECT Ball End Mill, 1/8" Dia, Carbide (283-125510D)
- ZORO SELECT Carbide End Mill, 2in, CEM316B4 (CEM316B4)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 6In (229-001047)
- YG-1 TOOL CO 3 Flute Regular Length 40 Degree Helix Ball Nose Neck Alu-Power (38593)
- Zoro Select End Mills