Shop All Ball End Mills
Zoro Select
Carbide End Mill, 11/64In, 2FL, Double
Mfr # 240-001055
Zoro # G8227572
product price: $22.13
/ea
$22.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 11/64"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 240-001055
- Zoro # G8227572
- UPC # 888226040754
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 11/64" |
Length of Cut | 5/16 in |
Shank Dia. | 3/16 in |
Milling Dia. | 11/64 in |
Overall Length | 2 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 11/64 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT TSTAK II Flat Top Tool Box, Plastic, Black, 17 in W x 13 in D x 6 in H (DWST17807)
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 7/16" (80366)
- MILWAUKEE TOOL 6 pc. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit and Chisel Set (48-20-7662)
- AMPCO SAFETY TOOLS Non-Sparking Phillips Screwdriver #2 Round (S-1099)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 6In (229-001047)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 4In (223-001150)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (223-001114)
- ZORO SELECT Carbide End Mill, 3in, CEM12B4 (CEM12B4)
- ZORO SELECT Carbide End Mill, 2in, CEM316B4 (CEM316B4)
- ZORO SELECT Carbide End Mill, 2in, CEM532B4 (CEM532B4)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 3.0mm (BMRM-010-2X)
- Zoro Select Ball End Mills