Shop All Square End Mills
Zoro Select
Carbide End Mill, 11/32In, 4F, Single, 2-1/2
Mfr # 206-001160
Zoro # G8250225
product price: $25.33
/ea
$25.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 11/32"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-001160
- Zoro # G8250225
- UPC # 888226019835
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 11/32" |
Length of Cut | 1 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Milling Dia. | 11/32 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 11/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8", 1/2" Drive Socket Set, Metric, 9 pcs (19734)
- AMERICAN SAW & MFG 12 PVC Repl Saw Blade (20982HSB12)
- YG-1 TOOL CO 3FluteSpiralPointedPlugDinLenAnshShankFinishTapMultiPurpose (L3343)
- JOHNSON LEVEL & TOOL Adj Elevating Tripod, Aluminum, 23-65 In (40-6861)
- ZORO SELECT End Mill, 5/16 in.4 Flutes, TiCN (206-001152)
- ZORO SELECT End Mill, 2 Flutes, Bright (204-888881)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, Bright (218-001156)
- ZORO SELECT End Mill, 5/16 in.4 Flutes, TiCN (203-001152)
- ZORO SELECT Carbide End Mill, 4.0mm, 4FL, Single (206-001330)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, ZrN (206-001174)
- ZORO SELECT End Mill, 4 Flutes, Bright (206-888881)
- Zoro Select Square End Mills