Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 1.0mm, 4FL, Single
Mfr # 206-001275
Zoro # G3027197
product price: $8.89
/ea
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 39.00 mm
- Milling Diameter 1.00mm
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-001275
- Zoro # G3027197
- UPC # 888226020541
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 39.00 mm |
Milling Diameter | 1.00mm |
Length of Cut | 4.00 mm |
Dimension Type | Metric |
Shank Dia. | 3.00 mm |
Milling Dia. | 1.00 mm |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 1.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 4.00 mm, Overall Length 39.00 mm, Shank Dia. 3.00 mm, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 1/4 in Tip, 2 21/32 in L (45508)
- WARNER Soft Grip SS Hawk Bill Linoleum Knife with Cover (11277)
- ZORO SELECT End Mill Set, 1/8" Dia, Carbide (273-888882)
- MARSHALLTOWN J ROLLER 3""W (JR008)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2-1/2 (215-001015)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (206-001177)
- ZORO SELECT Carbide End Mill, 15/64In, 4FL, Single (203-001128)
- ZORO SELECT Cor. Rad. End Mill, 1/32" CR, Carbide (282-914125D)
- ZORO SELECT Carbide End Mill, 21/64In, 4F, Single, 2-1/2 (206-001154)
- ZORO SELECT Carbide End Mill, 7/64In, 4FL, Single, 1-1/2 (206-001050)
- MICRO 100 Carbide End Mill, 7/64, Cut 3/16, 3 FLT (SEM-109-03)
- Zoro Select End Mills