Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 10.0mm, 4FL, Single
Mfr # 206-001402
Zoro # G8253393
product price: $38.57
/ea
$38.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 10.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-001402
- Zoro # G8253393
- UPC # 888226098779
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 10.00mm |
Length of Cut | 22.00 mm |
Shank Dia. | 10.00 mm |
Overall Length | 76.00 mm |
Milling Dia. | 10.00 mm |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 10.00 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 22.00 mm, Overall Length 76.00 mm, Shank Dia. 10.00 mm, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Flip Impact Socket, 9/16 and 1/2-Inch (66076)
- ONSRUD Routing End Mill, Upcut, 3/16, 3/4, 2 1/2 (52-261)
- ANCOR 120V Two Setting Heat Gun (703023)
- TEKTON Combination Wrench Set, 9-Piece (42-50 mm) (WCB90201)
- ZORO SELECT Carbide End Mill, 3/16In, 2FL, Double, 3In (237-001020)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (216-001004)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203F)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 3In (215-001023)
- ZORO SELECT End Mill, 1/2 3FL 42 SPNF, 1-1/4 LOC SQ (273-501250)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Double (239-001100)
- MASTERCUT TOOL 8x25x8x75 4FL Square Long Endmill (306-210)
- Zoro Select End Mills