Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 10.0mm, 2FL, Single
Mfr # 204-001400
Zoro # G8436066
product price: $31.74
/ea
$31.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 10.00mm
- Overall Length 76.00 mm
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 204-001400
- Zoro # G8436066
- UPC # 888226012799
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 10.00mm |
Overall Length | 76.00 mm |
Length of Cut | 22.00 mm |
Milling Dia. | 10.00 mm |
Dimension Type | Metric |
Shank Dia. | 10.00 mm |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 10.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 22.00 mm, Overall Length 76.00 mm, Shank Dia. 10.00 mm, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Hose, Asm Output (66047)
- IRWIN DRILL BIT 1/8"" LEFT HAND (1789222)
- KUKKO QUALITY TOOLS Kukko Internal Bearing Extractor 1 3/4in45mm - 2-1/4in58mm (21-7)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Blue, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13BL)
- ZORO SELECT End Mill, 7/16 in.4 Flutes, MLT (284-000213)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203F)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 3In (215-001040)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Double (236-001064)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, Bright (284-000062)
- ZORO SELECT End Mill, 3/16 in.4 Flutes, MLT (284-000091)
- WIDIA End Mill, 0.5000 in. Milling Dia., 5V0E (5V0E13015EV)
- Zoro Select Carbide End Mills