Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 1-1/2in, CEM18F4
Mfr # CEM18F4
Zoro # G1950265
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1/2 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CEM18F4
- Zoro # G1950265
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1/2 in |
Milling Diameter | 1/8" |
Dimension Type | Fractional Inch |
Overall Length | 1 1/2 in |
Milling Dia. | 1/8 in |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | Bright (Uncoated) |
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
Grade | C2 Micro Grain |
Cutting Direction | Right Hand |
Helix Angle | Variable |
List Number | CEM18F4 |
Item | Square End Mill |
Single End/Double End | Single End |
Measurement System | Fractional Inch |
Material Grade - Machining | C2 Micrograin |
Finish - Machining | Bright (Uncoated) |
Description
Square End Mill, 1/8 in Milling Dia., Bright (Uncoated), Length of Cut 1/2 in, Overall Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 5/64" Cobalt 143 Deg. Jobber Length Drill Bit (38AV89)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-70)
- XTREME BLU-MOL 3" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5150B)
- PROTO 1/2" Drive Impact Socket Set, Metric, 15 pcs (J74204)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18F4TIALN (CEM18F4TIALN)
- ZORO SELECT Carbide End Mill, 1/16In, 4FL, Single, 1-1/2 (206-001020)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18F3TIALN (CEM18F3TIALN)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM132F2 (CEM132F2)
- ZORO SELECT Carbide End Mill, 3in, GMHT12R7 (GMHT12R7030)
- ZORO SELECT Carbide End Mill, 4in, CEM34F4TICN (CEM34F4TICN)
- M.A. FORD 3/4 X1-1/2 X 4 .030R 9Fl (38075014AX)
- Zoro Select High Performance Carbide End Mills