Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 1-1/2 in, CEM332R4020
Mfr # CEM332R4020
Zoro # G9429201
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish Bright (Uncoated)
- Length of Cut 3/8 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CEM332R4020
- Zoro # G9429201
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/8 in |
Milling Diameter | 3/32" |
Dimension Type | Fractional Inch |
Overall Length | 1 1/2 in |
Corner Radius | 0.02 in |
Milling Dia. | 3/32 in |
Details
Number of Flutes | 4 |
End Mill Style | Corner Radius |
Finish | Bright (Uncoated) |
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
Cutting Direction | Right Hand |
Item | Corner Radius End Mill |
List Number | CEM332R4020 |
Single End/Double End | Single End |
Grade | Micro Grain |
Helix Angle | Variable |
Measurement System | Fractional Inch |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Material Grade - Machining | Micrograin |
Description
Corner Radius End Mill, 3/32 in Milling Dia., Carbide, Bright (Uncoated), Fractional Inch, 0.02 in, 3/8 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWT1)
- KRAFT TOOL Elite Series Golden Stainless, 16"x3 (CFE532PF)
- KYOCERA Triangle Turning Insert, Triangle, 3, TPMR, 2, Carbide (TPMR322 CA530)
- PROTO 1/2 in Drive Impact Socket 1 3/16 in Size, Standard Socket, black oxide (J7438)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18F4TIALN (CEM18F4TIALN)
- ZORO SELECT Carbide End Mill, 3in, GM14RL4 (GM14RL4015)
- ZORO SELECT Carbide End Mill, 4in, CEM38FXL4TIALN (CEM38FXL4TIALN)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18F3TIALN (CEM18F3TIALN)
- ZORO SELECT Carbide End Mill, 1/16In, 4FL, Single, 1-1/2 (206-001027)
- ZORO SELECT Carbide End Mill, 3in, GMA12F3 (GMA12F3)
- MELIN TOOL CO End Mill, HP, Carbide, R.007, 1/4 x 3/8, End Mill Style: Radius (GXMG5-808-S-TICN)
- Zoro Select High Performance Carbide End Mills