Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 1-1/2 in, CEM332F4TICN
Mfr # CEM332F4TICN
Zoro # G9594374
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish Ticn
- Length of Cut 3/8 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CEM332F4TICN
- Zoro # G9594374
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/8 in |
Milling Diameter | 3/32" |
Dimension Type | Fractional Inch |
Overall Length | 1 1/2 in |
Milling Dia. | 3/32 in |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | Ticn |
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
List Number | CEM332F4TICN |
Item | Square End Mill |
Single End/Double End | Single End |
Cutting Direction | Right Hand |
Helix Angle | Variable |
Grade | C2 Micro Grain |
Measurement System | Fractional Inch |
Material Grade - Machining | C2 Micrograin |
Finish - Machining | TiCN |
Description
Square End Mill, 3/32 in Milling Dia., TiCN, Length of Cut 3/8 in, Overall Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN 1 in Dia. Soft Hammer Tip, Plastic, Red, Press Fit (SF6S)
- OSG 15.20mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693520)
- GS TOOLING 5/8" TG75 Tap Collets (334894)
- OSG End Mill, Carbide, 1/32, 4 FL, SGL Ball End (404-0312-BN)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18F3TIALN (CEM18F3TIALN)
- ZORO SELECT Carbide End Mill, 4in, CEM34F4TICN (CEM34F4TICN)
- ZORO SELECT Carbide End Mill, 4in, GMA34R3060 (GMA34R3060)
- ZORO SELECT Carbide End Mill, 3-1/2 in, GM58FS5 (GM58FS5)
- ZORO SELECT Carbide End Mill, 3in, GM38FL5 (GM38FL5)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM14F4 (CEM14F4)
- OSG Carbide End Mill, VG434, 1/4 D, 3/4 Cut L (VG434-2502)
- Zoro Select High Performance Carbide End Mills