Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 1-1/2 in, CEM18F3TIALN
Mfr # CEM18F3TIALN
Zoro # G9594611
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- End Mill Style Square
- Length of Cut 1/2 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CEM18F3TIALN
- Zoro # G9594611
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1/2 in |
Milling Diameter | 1/8" |
Dimension Type | Fractional Inch |
Overall Length | 1 1/2 in |
Milling Dia. | 1/8 in |
Details
Number of Flutes | 3 |
End Mill Style | Square |
Finish | TiAlN |
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
Cutting Direction | Right Hand |
List Number | CEM18F3TIALN |
Grade | C2 Micro Grain |
Item | Square End Mill |
Single End/Double End | Single End |
Helix Angle | Variable |
Material Grade - Machining | C2 Micrograin |
Measurement System | Fractional Inch |
Finish - Machining | TiAlN |
Description
Square End Mill, 1/8 in Milling Dia., TiAlN, Length of Cut 1/2 in, Overall Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON JWS-35X5-1, Table Saw Shaper, 5HP 1PH 230V (708326)
- ALLWAY 2" X-Series Stiff Putty Knife, Nylon Handle (X2S)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- SLUGGER BY FEIN Annular Cutter, 1-1/2 dia., 2D (63134381117)
- ZORO SELECT Carbide End Mill, 6in, CEM58FXXL4 (CEM58FXXL4)
- ZORO SELECT Carbide End Mill, 3in, GMA12F3 (GMA12F3)
- ZORO SELECT Carbide End Mill, 2-1/2in, GMA38FHL3 (GMA38FHL3)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (206-001067)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM132F2 (CEM132F2)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM14F4 (CEM14F4)
- OSG Carbide End Mill, 404, 12.0mm D, 25mm Cut L (404-472411)
- Zoro Select End Mills