Shop All Ball End Mills
Zoro Select
Carbide End Mill, 1-1/2 in, CEM132B4
Mfr # CEM132B4
Zoro # G9424633
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/32"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CEM132B4
- Zoro # G9424633
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/32" |
Length of Cut | 5/64 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/32 in |
Overall Length | 1.5 in |
Description
Ball End Mill, 1/32 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Drill, UD-1500-2D-125 (UD-1500-2D-125)
- MILWAUKEE TOOL 3/8 in. Drive 19mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9089)
- ILC Replacement for Makita Bl1815 Battery (BL1815)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 13 Pieces 7 mm to 19 mm , Chrome (89023)
- ZORO SELECT Carbide End Mill, 5.0mm, 4FL, Single (223-001450B)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single, 1-1/2 (221-001020)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (223-001066)
- ZORO SELECT End Mill, 1/8 in.3 Flutes, Bright (222-001070)
- ZORO SELECT Carbide End Mill, 7/32In, 4FL, Single, 2-1/2 (223-001036)
- ZORO SELECT End Mill, 1/16 in.2 Flutes, TiN (219-001021)
- MICRO 100 Carbide End Mill, 1/2, Cut .400, 4 FLT (SBM-500-4X)
- Zoro Select End Mills