Shop All Drill Mills
Zoro Select
Carbide Drill Mill, 7/16, 4FL, Single, 2-3/4
Mfr # 208-400437
Zoro # G8052563
$45.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Measurement System Fractional Inch
- Number of Flutes 4
- Milling Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 208-400437
- Zoro # G8052563
- UPC # 888226126472
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 7/16 in |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Dia. | 7/16 in |
Dimension Type | Fractional Inch |
Milling Diameter | 7/16" |
Description
Drill Mill, Carbide, Bright (Uncoated), 7/16 in Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 4 (1125001)
- EKLIND Eklind 13222 .050-3/8" & 1.5MM-10MM 22Pc. Ball End Combo Metric & SAE Hex Key Set (13222)
- KRAFT TOOL Stainless Steel Edger, 8"x8" 3/4"R 7/8"L (CF038)
- VIM PRODUCTS 38 DR 14'' HEAVY DUTY 90T RATCHET (VIMHDR614)
- ZORO SELECT Carbide Drill Mill, 3/8In, 4F, Single, 2-1/2 (208-420375)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-000250)
- ZORO SELECT Carbide Drill Mill, 1/8In, 4FL, Single (208-641253)
- ZORO SELECT Drill Mill, Carbide, 2 Flutes, Bright, 208 (208-888821)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, TiAlN, 208 (208-888842)
- ZORO SELECT Drill Mill, Carbide, 2 Flutes, TiAlN, 208 (208-888822)
- HHIP 3/8 X 3/8" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-0375)
- Zoro Select End Mills