Shop All Drill Mills
Zoro Select
Carbide Drill Mill, 7/16, 2FL, Single, 2-3/4
Mfr # 208-624370
Zoro # G8185712
$45.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Measurement System Fractional Inch
- Number of Flutes 2
- Milling Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 208-624370
- Zoro # G8185712
- UPC # 888226148122
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 7/16 in |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Dia. | 7/16 in |
Milling Diameter | 7/16" |
Dimension Type | Fractional Inch |
Description
Drill Mill, Carbide, Bright (Uncoated), 7/16 in Milling Dia., 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Bahco Black Adj. Wrench Ergo 10in. (9072 R US)
- GEARWRENCH 5 Piece Ratcheting Flex Head Flare Nut SAE Wrench Set (89100)
- GEARWRENCH 15 Piece 1/4" Drive 6 Point Standard SAE Mechanics Tool Set (80650)
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCR3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S08M SCLCR3)
- ZORO SELECT Carbide Drill Mill, 3/16In, 4FL, Single, 2In (208-400187)
- ZORO SELECT Carbide Drill Mill, 3/8In, 2FL, Single (208-822375)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, TiAlN, 208 (208-888842)
- ZORO SELECT Carbide Drill Mill, 5/16, 2FL, Single, 2-1/2 (208-000312)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-622503)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, Bright, 208 (208-888841)
- HHIP 3/16 X 3/8" 4 Flute TiN Single End Center Cut End Mill (5828-0187)
- Zoro Select Drill Mills