Shop All Drill Mills
Zoro Select
Carbide Drill Mill, 5/16In, 4FL, Single
Mfr # 208-643123
Zoro # G8124575
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Fractional Inch
- Number of Flutes 4
- Milling Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 208-643123
- Zoro # G8124575
- UPC # 888226148214
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 5/16 in |
Length of Cut | 13/16 in |
Overall Length | 2 1/2 in |
Shank Dia. | 5/16 in |
Milling Diameter | 5/16" |
Dimension Type | Fractional Inch |
Description
Drill Mill, Carbide, AlTiN, 5/16 in Milling Dia., 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 6 Inch Small Body Ratchet (SRH01506)
- VIM PRODUCTS 3-Piece Flexible Stainless Steel Putty Knife Set (SS7100)
- WRIGHT TOOL 1 in Drive Impact Socket 1 5/8 in Size, Deep Socket, black oxide (8952R)
- STEEL GRIP Steel Grip DR62511A Drill Bit Set 12 Piece (2420669)
- ZORO SELECT Carbide Drill Mill, 3/8In, 4F, Single, 2-1/2 (208-420375)
- ZORO SELECT Drill Mill, Carbide, 2 Flutes, Bright, 208 (208-888821)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, TiAlN, 208 (208-888842)
- ZORO SELECT Carbide Drill Mill, 1/4In, 4F, Single, 2-1/2 (208-400250)
- ZORO SELECT Carbide Drill Mill, 1/8In, 4FL, Single (208-641253)
- ZORO SELECT Carbide Drill Mill, 1/2In, 4FL, Single (208-824503)
- KODIAK CUTTING TOOLS 5/16 Carbide Drill Mill 2 Flute 90 Deg. Pt ALTIN Coated (5541726)
- Zoro Select Drill Mills