Shop All Center Drills
Zoro Select
Carbide Drill Mill, 5/16In
Mfr # 300-002006B
Zoro # G0288298
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Measurement System Wire
- Overall Length 2 1/8 in
- Number of Flutes 2
- Finish TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-002006B
- Zoro # G0288298
- UPC # 888226195539
- Country of Origin United States
- Category Center Drills
Dimensions
Overall Length | 2 1/8 in |
Body Dia. | 5/16 in |
Size | #4 |
Drill Point Dia. | 1/8 in |
Point Dia. | 1/8" |
Shank Dia. | 5/16 in |
Drill Size | #4 |
Dimension Type | Wire |
Size - Decimal | #4 - 0.2090 |
Description
Center Drill, Plain, Carbide, 82 Degrees , #4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018U)
- KNIPEX Long Nose Plastic Pliers (98 62 02)
- WESTWARD 3/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE7)
- ZORO SELECT Center Drill, 1/8 in. Point Dia. (300-005004)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- ZORO SELECT Center Drill, 2-3/4 in. L, Size #5 (300-001507)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- ZORO SELECT Center Drill, 1-7/8in.L, Size #5 (300-001504)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- CLEVELAND Combined Drill/Countersink, #3 Size, Plain (C46265)
- Zoro Select Center Drills