Shop All Drill Mills
Zoro Select
Carbide Drill Mill, 3/8In, 4FL, Single
Mfr # 208-663753
Zoro # G8014982
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Fractional Inch
- Number of Flutes 4
- Milling Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 208-663753
- Zoro # G8014982
- UPC # 888226203579
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 3/8 in |
Length of Cut | 1 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Milling Diameter | 3/8" |
Dimension Type | Fractional Inch |
Description
Drill Mill, Carbide, AlTiN, 3/8 in Milling Dia., 120 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 18 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (RSC-18)
- URREA Black flat strike wrench 12 point, 2-1/8" opening size. (2734SW)
- PROTO Punch, Drive Pin, Tip 1/8 In, 5-3/16 L (J475/16X1/8)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 14 Foot Reinforced H Aluminum Welded End Cap (22-515)
- ZORO SELECT Drill Mill, Carbide, 2 Flutes, Bright, 208 (208-888821)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-622503)
- ZORO SELECT Carbide Drill Mill, 1/2In, 4FL, Single (208-824503)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-000250)
- ZORO SELECT Carbide Drill Mill, 1/8In, 4FL, Single (208-641253)
- ZORO SELECT Carbide Drill Mill, 1/2In, 2FL, Single, 3In (208-000500)
- AIR VENT MINI VENT 2"" MILL BG/6 (50001)
- Zoro Select Drill Mills