Shop All Drill Mills
Zoro Select
Carbide Drill Mill, 3/8In, 4FL, Single
Mfr # 208-643750
Zoro # G7808385
product price: $32.42
/ea
$32.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Measurement System Fractional Inch
- Number of Flutes 4
- Milling Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 208-643750
- Zoro # G7808385
- UPC # 888226127356
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 3/8 in |
Length of Cut | 1 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Description
Drill Mill, Carbide, Bright (Uncoated), 3/8 in Milling Dia., 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELDY Replacement Brushes For HT 1600 Series Only (Carbon Brushes)
- DRILL AMERICA 1-1/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD1-1/16)
- OTC 3/4 in Drive, 4-13/16" 8 pt SAE Socket, 8 Points (1941)
- INNOVATIVE PRODUCTS OF AMERICA 3Pc Specialty BlowGun Assortment (IPA8055)
- ZORO SELECT Carbide Drill Mill, 3/8In, 4F, Single, 2-1/2 (208-420375)
- ZORO SELECT Carbide Drill Mill, 3/16In, 4FL, Single, 2In (208-400187)
- ZORO SELECT Carbide Drill Mill, 1/4In, 4F, Single, 2-1/2 (208-400250)
- ZORO SELECT Carbide Drill Mill, 1/8In, 4FL, Single (208-641253)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, Bright, 208 (208-888841)
- ZORO SELECT Carbide Drill Mill, 1/2In, 2FL, Single, 3In (208-000500)
- HHIP 1/2 X 1/2" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-0501)
- Zoro Select Drill Mills