Shop All Drill Mills
Zoro Select
Carbide Drill Mill, 3/8In, 4F, Single, 2-1/2
Mfr # 208-420375
Zoro # G8287605
$39.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Fractional Inch
- Number of Flutes 4
- Milling Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 208-420375
- Zoro # G8287605
- UPC # 888226126557
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 3/8 in |
Length of Cut | 1 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Description
Drill Mill, Carbide, AlTiN, 3/8 in Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16" Hex Shank Long Bridge Reamer 9"OAL (DWRRB9/16HEX-LONG)
- WARWOOD TOOL 78 Backing Out Punch, 16 Hickory Safety Grip Handle (32452)
- TEKTON 1/2 Inch Drive x 14 Inch Flex Head Comfort Grip Ratchet (SRH22214)
- DRILL AMERICA 5/8" HSS 2MT Taper Shank Drill Bit (DWDTS5/8)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, Bright, 208 (208-888841)
- ZORO SELECT Drill Mill, Carbide, 2 Flutes, Bright, 208 (208-888821)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-000250)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-622503)
- ZORO SELECT Carbide Drill Mill, 5/16, 2FL, Single, 2-1/2 (208-000312)
- ZORO SELECT Carbide Drill Mill, 1/8In, 4FL, Single (208-641253)
- MELIN TOOL CO Carbide Drill Mill, 90 deg., 1/2" x 1", Overall Length: 3" (CCMG-1616-DP)
- Zoro Select End Mills