Shop All Drill Mills
Zoro Select
Carbide Drill Mill, 3/4In, 4FL, Single
Mfr # 208-647503
Zoro # G8455571
product price: $159.63
/ea
Free Shipping & Returns
$159.63
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Fractional Inch
- Number of Flutes 4
- Milling Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 208-647503
- Zoro # G8455571
- UPC # 888226147521
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 3/4 in |
Length of Cut | 1 1/2 in |
Overall Length | 4 in |
Shank Dia. | 3/4 in |
Dimension Type | Fractional Inch |
Milling Diameter | 3/4" |
Description
Drill Mill, Carbide, AlTiN, 3/4 in Milling Dia., 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Hex Bit Set, 3/8", 1/2" Drive, 10 pcs., SAE (J52110H)
- YANKEE Chucking Reamer, 3/8 In., 6 Flute, HSS (333-0.375)
- KLEIN TOOLS Klein-Kurve® Heavy-Duty Wire Stripper / Cutter / Crimper Multi Tool, 8-20 AWG (K12065CR)
- DRILLCO 1/2-13, 1-1/2 OD ADJUSTABLE DIES - 3000E (30E132CC)
- ZORO SELECT Drill Mill, Carbide, 2 Flutes, Bright, 208 (208-888821)
- ZORO SELECT Carbide Drill Mill, 1/4In, 4F, Single, 2-1/2 (208-400250)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, Bright, 208 (208-888841)
- ZORO SELECT Carbide Drill Mill, 1/8In, 4FL, Single (208-641253)
- ZORO SELECT Carbide Drill Mill, 5/16, 2FL, Single, 2-1/2 (208-000312)
- ZORO SELECT Carbide Drill Mill, 1/2In, 2FL, Single, 3In (208-000500)
- HHIP 45 Degree 1-1/4" X 3/4 Shank 2-Insert Indexable Chamering End Mill (2076-0006)
- Zoro Select Drill Mills