Shop All High Performance Carbide End Mills
Zoro Select
Carbide Drill Mill, 3/32, 4FL, Single, 1-1/2
Mfr # 208-400093
Zoro # G9726787
product price: $12.83
/ea
$12.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Drill
- Finish Bright (Uncoated)
- Length of Cut 3/8 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 208-400093
- Zoro # G9726787
- UPC # 888226199407
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/8 in |
Milling Diameter | 3/32" |
Dimension Type | Fractional Inch |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 3/32 in |
Description
Drill Mill, Carbide, Bright (Uncoated), 3/32 in Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H264GB)
- KO-KEN Socket Driver 3mm 6 Point 225mm (167M-3)
- KYOCERA Grooving Insert, KCGP 2125R PR1215 Grade PVD Carbide (KCGP2125RPR1215)
- IDEAL Fish Tape, 3/16 In x 120 ft, Fiberglass (31-544)
- ZORO SELECT Carbide Drill Mill, 1/8In, 4F, Single, 1-1/2 (208-400125)
- ZORO SELECT Carbide End Mill, 1/16In, 4FL, Single, 1-1/2 (206-001020)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2In (206-001107)
- ZORO SELECT Carbide End Mill, 1/32In, 4FL, Single, 1-1/2 (206-001001)
- ZORO SELECT Carbide End Mill, 4.0mm, 4FL, Single (206-001330B)
- ZORO SELECT Carbide End Mill, 4in, GM34FS4 (GM34FS4)
- FULLERTON TOOL 4-Flute - Variable Helix - 3500 Fury HP End Mills, FC20, RH Spiral, Square, Stub, 3/16 (35043)
- Zoro Select End Mills