Shop All Drill Mills
Zoro Select
Carbide Drill Mill, 3/16In, 4FL, Single, 2In
Mfr # 208-420187
Zoro # G8384022
product price: $17.62
/ea
$17.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Fractional Inch
- Number of Flutes 4
- Milling Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 208-420187
- Zoro # G8384022
- UPC # 888226126526
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 3/16 in |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Description
Drill Mill, Carbide, AlTiN, 3/16 in Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Trigon, 0.5 in., WNMG, 2, Carbide (WNMG432ESU-AC6030M)
- UNIBOR 3/4in X 1in M2 HSS Annular Cutter, 3/4 Shank, Pin Included (24124)
- ALLPAX Gasket Cutter Kit, Light Duty, 19" L (AX3010)
- SUPERCUT 115-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (445282)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-000250)
- ZORO SELECT Carbide Drill Mill, 1/2In, 2FL, Single, 3In (208-000500)
- ZORO SELECT Carbide Drill Mill, 1/2In, 4FL, Single (208-824503)
- ZORO SELECT Carbide Drill Mill, 1/8In, 4FL, Single (208-641253)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-622503)
- ZORO SELECT Carbide Drill Mill, 3/16In, 4FL, Single, 2In (208-400187)
- AIR VENT MINI VENT 4"" MILL BG/6 (50003)
- Zoro Select Drill Mills