Shop All Drill Mills
Zoro Select
Carbide Drill Mill, 3/16In, 4FL, Single
Mfr # 208-641873
Zoro # G8334776
product price: $17.62
/ea
$17.62
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Fractional Inch
- Number of Flutes 4
- Milling Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 208-641873
- Zoro # G8334776
- UPC # 888226127325
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 3/16 in |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Description
Drill Mill, Carbide, AlTiN, 3/16 in Milling Dia., 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Adjustable Countersink, 3/8", 1/4" Shank (30059)
- DRILLCO 1-1/8, S&D DRILL 1/2 in. SHANK - 1000E (1000E208)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL 90° DrillMill (214-002)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (12280)
- ZORO SELECT Carbide Drill Mill, 1/2In, 2FL, Single, 3In (208-000500)
- ZORO SELECT Drill Mill, Carbide, 2 Flutes, TiAlN, 208 (208-888822)
- ZORO SELECT Drill Mill, Carbide, 2 Flutes, Bright, 208 (208-888821)
- ZORO SELECT Carbide Drill Mill, 3/8In, 4F, Single, 2-1/2 (208-420375)
- ZORO SELECT Carbide Drill Mill, 1/8In, 4FL, Single (208-641253)
- ZORO SELECT Carbide Drill Mill, 1/2In, 4FL, Single (208-824503)
- HHIP 1/4 X 3/8" 4 Flute TiN Double End Center Cut End Mill (5829-0250)
- Zoro Select Drill Mills